Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech TORX Tamper 10 Power Bit x 2 in

  • Mfr # T150TT10A

  • Zoro # G021828857


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Tip Style
Torx Tamper
Drive Size
1/4-Hex
Finish
Gunmetal Grey
Overall Length
0.17 in
Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150TT10A
Zoro #
G021828857
UPC #
843854035725
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Overall Length
0.17 in
Height
0.02 in
Tip Size
10
Width
0.02 in

Details

Tip Style
Torx Tamper
Finish
Gunmetal Grey
Material
S2 Modified Steel
Item
Impactech TORX Tamper 10 Power Bit x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.