Zoro Homepage

Impactech TORX Tamper 15 Insert Bit x 1 in

  • Mfr # T125TT15A

  • Zoro # G121828917


product price: $1.45
/ea
Sold in multiples of 7 for $10.15

Key Features

Tip Size
15
Drive Size
1/4-Hex
Width
0.02 in
Height
0.02 in
Finish
Gunmetal Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T125TT15A
Zoro #
G121828917
UPC #
843854035336
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
15
Drive Size
1/4-Hex
Width
0.02 in
Height
0.02 in
Overall Length
0.09 in

Details

Item
Impactech TORX Tamper 15 Insert Bit x 1
Finish
Gunmetal Grey
Tip Style
Torx Tamper
Material
S2 Modified Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.