
Impactech TORX Tamper 15 Power Bit x 2 in
Mfr # T150TT15A
Zoro # G521828890
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Tip Style
Torx Tamper
Tip Size
15
Drive Size
1/4-Hex
Overall Length
0.17 in
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T150TT15A
Zoro #
G521828890
UPC #
843854035732
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
15
Drive Size
1/4-Hex
Overall Length
0.17 in
Width
0.02 in
Height
0.02 in
Details
Tip Style
Torx Tamper
Finish
Gunmetal Grey
Material
S2 Modified Steel
Item
Impactech TORX Tamper 15 Power Bit x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.