
Impactech TORX Tamper 25 Power Bit x 2 in
Mfr # T150TT25A
Zoro # G121828931
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Drive Size
1/4-Hex
Finish
Gunmetal Grey
Material
S2 Modified Steel
Tip Size
25
Tip Style
Torx Tamper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T150TT25A
Zoro #
G121828931
UPC #
843854035756
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4-Hex
Tip Size
25
Overall Length
0.17 in
Width
0.02 in
Height
0.02 in
Details
Finish
Gunmetal Grey
Material
S2 Modified Steel
Tip Style
Torx Tamper
Item
Impactech TORX Tamper 25 Power Bit x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.