Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech TORX Tamper 27 Insert Bit x 1 in

  • Mfr # T125TT27A

  • Zoro # G921828872


product price: $1.45
/ea
Sold in multiples of 7 for $10.15

Key Features

Overall Length
0.09 in
Height
0.02 in
Tip Style
Torx Tamper
Tip Size
27
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T125TT27A
Zoro #
G921828872
UPC #
843854035367
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.09 in
Height
0.02 in
Tip Size
27
Width
0.02 in
Drive Size
1/4-Hex

Details

Tip Style
Torx Tamper
Item
Impactech TORX Tamper 27 Insert Bit x 1
Material
S2 Modified Steel
Finish
Gunmetal Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.