Zoro Homepage

Impactech Torx Tamper Carabiner Set - 10pc

  • Mfr # T150TTCS10

  • Zoro # G521828968


product price: $23.69
/ea

Key Features

Tip Style
Torx Tamper
Width
0.4 in
Finish
Gunmetal Grey
Tip Size
Multiple
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150TTCS10
Zoro #
G521828968
UPC #
843854042372
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.4 in
Tip Size
Multiple
Height
5.25 in
Overall Length
2.09 in
Drive Size
1/4-Hex

Details

Tip Style
Torx Tamper
Finish
Gunmetal Grey
Item
Impactech Torx Tamper Carabiner Set - 10pc
Material
S2 Modified Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.