Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keychain Bit Holders Multi-Color - 5pc

  • Mfr # 5QKCHM

  • Zoro # G421828907


product price: $20.35
/ea

Key Features

Material
Aluminum
Tip Style
Female Hex
Drive Size
1/4-Hex
Finish
Electroplated
Overall Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5QKCHM
Zoro #
G421828907
UPC #
843854042686
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Overall Length
6.75 in
Height
0.25 in
Tip Size
1/4 in
Width
2.25 in

Details

Material
Aluminum
Tip Style
Female Hex
Finish
Electroplated
Item
Keychain Bit Holders Multi-Color - 5pc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.