Zoro Homepage

Mag Bit Ratchet x 4 1/2 In, 1/4 Dual Dr, BRB115

  • Mfr # BRB115

  • Zoro # G212845199


product price: $20.49
/ea

Key Features

Overall Length
4-1/2 in
Finish
Gunmetal Grey
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRB115
Zoro #
G212845199
UPC #
843854005155
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4-1/2 in

Details

Item
Mag Bit Ratchet x 4 1/2 In,1/4 Dual Dr
Finish
Gunmetal Grey
Material
S2 Modified Steel

Description

Mag Bit Ratchet x 4 1/2 In,1/4 Dual Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.