Zoro Homepage

Mag Bit Ratchet x 6 In w/Extension Bar

  • Mfr # FBRB150- EB

  • Zoro # G312845198


product price: $41.89
/ea

Key Features

Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBRB150- EB
Zoro #
G312845198
UPC #
843854030713
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in

Details

Item
Mag Bit Ratchet x 6 In w/Extension Bar

Description

Mag Bit Ratchet x 6 In w/Extension Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.