Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mag Screwdriver w/ 4 Bits x 6-3/4 in

  • Mfr # MBS11-4

  • Zoro # G206451511


product price: $11.55
/ea

Key Features

Overall Length
6-3/4"
Material
S2 Modified Steel
Finish
Manganese Phosphate
Tip Size
P1, P2, 3-4, 5-6
Screwdriver Tip Style
Female Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS11-4
Zoro #
G206451511
UPC #
843854007586
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-3/4"
Tip Size
P1, P2, 3-4, 5-6

Details

Item
Screwdriver
Material
S2 Modified Steel
Finish
Manganese Phosphate
Screwdriver Tip Style
Female Hex

Description

Mag Screwdriver w/ 4 Bits x 6-3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.