Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mag Screwdriver w/ Storage x 3-1/4 in

  • Mfr # MBS75

  • Zoro # G906451552


product price: $8.75
/ea

Key Features

Overall Length
3-1/4"
Material
S2 Modified Steel
Finish
Manganese Phosphate
Screwdriver Tip Style
Female Hex
Tip Size
1/4"-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS75
Zoro #
G906451552
UPC #
843854006060
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-1/4"
Tip Size
1/4"-Hex

Details

Item
Screwdriver
Material
S2 Modified Steel
Finish
Manganese Phosphate
Screwdriver Tip Style
Female Hex

Description

Mag Screwdriver w/ Storage x 3-1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.