Zoro Homepage

Magnetic Bit Holder w/C Ring, 5/16 x 1/4

  • Mfr # 175MH2CD2

  • Zoro # G414544395


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Overall Length
3 in
Material
S2, Stainless Steel
Finish
Gunmetal Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175MH2CD2
Zoro #
G414544395
UPC #
843854004240
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in

Details

Item
Magnetic Bit Holder w/C Ring,5/16 x 1/4
Material
S2, Stainless Steel
Finish
Gunmetal Grey

Description

Magnetic Bit Holder w/C Ring,5/16 x 1/4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.