Magnetic Collar Torx Carabiner, 3-1/2" Length, S2 Steel

  • Mfr # MDR-TCS7

  • Zoro # G906598592


product price: $22.65
/ea

Key Features

Material
S2 Steel
Includes
Bit Bar and Carabiner
Length
3-1/2"
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-TCS7
Zoro #
G906598592
UPC #
843854029052
Country of Origin
Taiwan, Province of China

Dimensions

Length
3-1/2"
Width
7 in

Details

Item
Magnetic Collar Torx Carabiner
Material
S2 Steel
Includes
Bit Bar and Carabiner

Description

Magnetic Collar Torx Carabiner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.