Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Impact Socket, 10 mm

  • Mfr # M31001

  • Zoro # G612486480


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Overall Length
38 mm
Finish
Manganese Phosphate
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M31001
Zoro #
G612486480
UPC #
843854023654
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
38 mm

Details

Item
Magnetic Impact Socket,10 mm
Finish
Manganese Phosphate
Material
4140 Steel

Description

Magnetic Impact Socket,10 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.