Zoro Homepage

Magnetic Impact Socket, 1/2 in

  • Mfr # M20121-T-SP

  • Zoro # G212486538


product price: $12.25
/ea

Key Features

Overall Length
1-1/2 in
Finish
Manganese Phosphate
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20121-T-SP
Zoro #
G212486538
UPC #
843854014539
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-1/2 in

Details

Item
Magnetic Impact Socket,1/2 in
Finish
Manganese Phosphate
Material
S2 Modified Steel

Description

Magnetic Impact Socket,1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.