Zoro Homepage

Magnetic Impact Socket, 12 mm

  • Mfr # M11202

  • Zoro # G112486362


product price: $5.09
/ea
Sold in multiples of 2 for $10.18

Key Features

Overall Length
50 mm
Finish
Manganese Phosphate
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11202
Zoro #
G112486362
UPC #
843854014232
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
50 mm

Details

Item
Magnetic Impact Socket,12 mm
Finish
Manganese Phosphate
Material
S2 Modified Steel

Description

Magnetic Impact Socket,12 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.