Zoro Homepage

Mortor Super 2 Insert Bit x 1 1/2 In

  • Mfr # 230MTS2

  • Zoro # G012926074


product price: $4.75
/ea
Sold in multiples of 3 for $14.25

Key Features

Finish
Manganese Phosphate
Overall Bit Length
1-1/4 in
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230MTS2
Zoro #
G012926074
UPC #
843854030898
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1-1/4 in

Details

Item
Mortor Super 2 Insert Bit x 1 1/2 In
Finish
Manganese Phosphate
Fastening Tool Material
S2 Modified Steel

Description

Mortor Super 2 Insert Bit x 1 1/2 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.