Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortorq 000 Insert Bit x 1 In

  • Mfr # 125MT000A

  • Zoro # G912926112


product price: $4.45
/ea
Sold in multiples of 4 for $17.80

Key Features

Finish
Manganese Phosphate
Overall Bit Length
1 in
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125MT000A
Zoro #
G912926112
UPC #
843854001324
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1 in

Details

Item
Mortorq 000 Insert Bit x 1 In
Finish
Manganese Phosphate
Fastening Tool Material
S2 Modified Steel

Description

Mortorq 000 Insert Bit x 1 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.