Zoro Homepage

NutSetter, 1/4"-20 Thread to 1-3/4", S2 Modified Steel, Gunmetal Grey Finish

  • Mfr # 145HB416

  • Zoro # G206592191


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Threaded Rod Material
S2 Modified Steel
Threaded Rod Finish
Gunmetal Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145HB416
Zoro #
G206592191
UPC #
843854002475
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size A
1/4"-20
Length
1-3/4"

Details

Item
NutSetter
Threaded Rod Material
S2 Modified Steel
Threaded Rod Finish
Gunmetal Grey

Description

Hanger Bolt Driver 1/4 in-20 x 1-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.