Zoro Homepage

Nutsetter, 7/16 Mag Nutsetter x 6

  • Mfr # 1150MN716S

  • Zoro # G7868848


product price: $7.59
/ea
Sold in multiples of 5 for $37.95

Key Features

Overall Length
6 in
Material
S2 Modified Steel
Finish
Gunmetal Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150MN716S
Zoro #
G7868848
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in

Details

Item
Nutsetter
Material
S2 Modified Steel
Finish
Gunmetal Grey

Description

Nutsetter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.