Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutsetter, 7Mm Mag Nutsetter x 2-9/16

  • Mfr # 165MN07M

  • Zoro # G7865418


product price: $3.65
/ea
Sold in multiples of 5 for $18.25

Key Features

Overall Length
2-9/16 in
Material
S2 Modified Steel
Finish
Gunmetal Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
165MN07M
Zoro #
G7865418
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2-9/16 in

Details

Item
Nutsetter
Material
S2 Modified Steel
Finish
Gunmetal Grey

Description

Nutsetter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.