
Nutsetter, 8Mm Mag Nutsetter x 1-3/4
Mfr # 145MN08M
Zoro # G7874475
product price: $3.15
/eaSold in multiples of 5 for $15.75
Key Features
Overall Length
1-3/4 in
Material
S2 Modified Steel
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145MN08M
Zoro #
G7874475
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1-3/4 in
Details
Item
Nutsetter, 8Mm Mag Nutsetter x 1-3/4"
Material
S2 Modified Steel
Finish
Gunmetal Grey
Description
Nutsetter, 8Mm Mag Nutsetter x 1-3/4 In.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.