Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips 1 Insert Bit x 1" Extra Hard

  • Mfr # 125P1AX

  • Zoro # G7866145


product price: $0.37
/ea
Sold in multiples of 100 for $37.00

Key Features

Bit Style
Phillips
Finish
Manganese Phosphate
Overall Bit Length
1 in
Fastening Tool Tip Size
#1
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125P1AX
Zoro #
G7866145
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1 in
Fastening Tool Tip Size
#1

Details

Item
Phillips 1 Insert Bit x 1" Extra Hard
Bit Style
Phillips
Finish
Manganese Phosphate
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Insert Bits
Fastening Tool Tip Material
Manganese Phosphate

Description

Phillips 1 Insert Bit x 1 In. Extra Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.