Zoro Homepage

Phillips 1 Power Bit x 6

  • Mfr # 1150P1A

  • Zoro # G7871578


product price: $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

Bit Style
Phillips
Finish
Gunmetal Grey
Overall Bit Length
6 in
Fastening Tool Tip Size
#1
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150P1A
Zoro #
G7871578
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
6 in
Fastening Tool Tip Size
#1

Details

Item
Power Bit
Bit Style
Phillips
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Gunmetal Grey

Description

Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.