Zoro Homepage

Phillips 2 Extra Hard Carabner Set, 10 pc, 4 in Length, S2 Steel

  • Mfr # 150P2AXCS10

  • Zoro # G009017709


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Material
S2 Steel
Length
4 in
Size
#2
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150P2AXCS10
Zoro #
G009017709
UPC #
843854029182
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Size
#2
Width
7 in

Details

Item
Phillips 2 Extra Hard Carabner Set,10 pc
Material
S2 Steel

Description

Phillips 2 Extra Hard Carabner Set,10 pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.