Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips 2 Insert Bit x 1-1/2

  • Mfr # 138P2A

  • Zoro # G7865953


product price: $0.50
/ea
Sold in multiples of 18 for $9.00

Key Features

Bit Style
Phillips
Overall Bit Length
1-1/2"
Fastening Tool Tip Size
#2
Fastening Tool Item
Insert Bits
Fastening Tool Tip Material
Gunmetal Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138P2A
Zoro #
G7865953
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1-1/2"
Fastening Tool Tip Size
#2

Details

Item
Phillips 2 Insert Bit x 1-1/2"
Bit Style
Phillips
Fastening Tool Item
Insert Bits
Fastening Tool Tip Material
Gunmetal Grey

Description

Phillips 2 Insert Bit x 1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.