
Phillips 2 Insert Bit x 1-1/4" - 5/16 H
Mfr # 230P2F
Zoro # G7865305
product price: $0.87
/eaSold in multiples of 10 for $8.70
Key Features
Bit Style
Phillips
Hex Shank Size
1/4"
Overall Bit Length
1-1/4"
Fastening Tool Tip Size
#2
Fastening Tool Item
Insert Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230P2F
Zoro #
G7865305
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hex Shank Size
1/4"
Overall Bit Length
1-1/4"
Fastening Tool Tip Size
#2
Details
Item
Phillips 2 Insert Bit x 1-1/4" - 5/16 H
Bit Style
Phillips
Fastening Tool Item
Insert Bits
Fastening Tool Tip Material
Gunmetal Grey
Description
Phillips 2 Insert Bit x 1-1/4 In. - 5/16 H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.