
Phillips 2 Insert Bit x 1" Ss
Mfr # 125P2SS
Zoro # G7865174
product price: $2.75
/eaSold in multiples of 4 for $11.00
Key Features
Bit Style
Phillips
Overall Bit Length
1"
Fastening Tool Tip Size
#2
Fastening Tool Item
Insert Bits
Fastening Tool Tip Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125P2SS
Zoro #
G7865174
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Bit Length
1"
Fastening Tool Tip Size
#2
Details
Item
Phillips 2 Insert Bit x 1" Ss
Bit Style
Phillips
Fastening Tool Item
Insert Bits
Fastening Tool Tip Material
Stainless Steel
Description
Phillips 2 Insert Bit x 1 In. Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.