
Phillips 2 Power Bit x 2-3/4" Extra Har
Mfr # 170P2AX
Zoro # G7865734
product price: $0.96
/eaSold in multiples of 10 for $9.60
Key Features
Bit Style
Phillips
Overall Bit Length
2-3/4"
Fastening Tool Tip Size
#2
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170P2AX
Zoro #
G7865734
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Bit Length
2-3/4"
Fastening Tool Tip Size
#2
Details
Item
Phillips 2 Power Bit x 2-3/4" Extra Har
Bit Style
Phillips
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Manganese Phosphate
Description
Phillips 2 Power Bit x 2-3/4 In. Extra Har
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.