Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips 2 Power Bit x 3-1/2

  • Mfr # 190P2A

  • Zoro # G7868193


product price: $1.25
/ea
Sold in multiples of 8 for $10.00

Key Features

Bit Style
Phillips
Overall Bit Length
3-1/2"
Fastening Tool Tip Size
#2
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Gunmetal Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190P2A
Zoro #
G7868193
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
3-1/2"
Fastening Tool Tip Size
#2

Details

Item
Phillips 2 Power Bit x 3-1/2"
Bit Style
Phillips
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Gunmetal Grey

Description

Phillips 2 Power Bit x 3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.