Zoro Homepage

Phillips 2 Power Bit x 6" Ss

  • Mfr # 1150P2SS

  • Zoro # G7871158


product price: $12.79
/ea

Key Features

Bit Style
Phillips
Overall Bit Length
6"
Fastening Tool Tip Size
#2
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150P2SS
Zoro #
G7871158
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
6"
Fastening Tool Tip Size
#2

Details

Item
Phillips 2 Power Bit x 6" Ss
Bit Style
Phillips
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Stainless Steel

Description

Phillips 2 Power Bit x 6 In. Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.