
Phillips 2 Power Bit x 8
Mfr # 1200P2A
Zoro # G8342425
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Bit Style
Phillips
Overall Bit Length
8"
Fastening Tool Tip Size
#2
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200P2A
Zoro #
G8342425
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Bit Length
8"
Fastening Tool Tip Size
#2
Details
Item
Phillips 2 Power Bit x 8"
Bit Style
Phillips
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Gunmetal Grey
Description
Phillips 2 Power Bit x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.