Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips 2 + Slotted 1/4 x 2" D/E Inser

  • Mfr # 150P2F8D

  • Zoro # G7865122


product price: $0.89
/ea
Sold in multiples of 10 for $8.90

Key Features

Bit Style
Slotted
Hex Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150P2F8D
Zoro #
G7865122
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"

Details

Item
Phillips 2 + Slotted 1/4 x 2" D/E Inser
Bit Style
Slotted

Description

Phillips 2 + Slotted 1/4 x 2 In. D/E Inser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.