Zoro Homepage

Phillips 3 Insert Bit x 1" Diamond Tip

  • Mfr # 125P3DT

  • Zoro # G7869496


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Bit Style
Phillips
Overall Bit Length
1"
Fastening Tool Tip Size
#3
Fastening Tool Item
Insert Bits
Fastening Tool Tip Material
Diamond Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125P3DT
Zoro #
G7869496
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1"
Fastening Tool Tip Size
#3

Details

Item
Phillips 3 Insert Bit x 1" Diamond Tip
Bit Style
Phillips
Fastening Tool Item
Insert Bits
Fastening Tool Tip Material
Diamond Tip

Description

Phillips 3 Insert Bit x 1 In. Diamond Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.