Zoro Homepage

Phillips 3 Power Bit x 6" Extra Hard

  • Mfr # 1150P3AX

  • Zoro # G7870318


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Bit Style
Phillips
Overall Bit Length
6"
Fastening Tool Tip Size
#3
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150P3AX
Zoro #
G7870318
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
6"
Fastening Tool Tip Size
#3

Details

Item
Phillips 3 Power Bit x 6" Extra Hard
Bit Style
Phillips
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Manganese Phosphate

Description

Phillips 3 Power Bit x 6 In. Extra Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.