Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips 4 Insert Bit x 1-1/4" Bull Nos

  • Mfr # 132P4A

  • Zoro # G7872366


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Bit Style
Phillips
Hex Shank Size
1/4"
Overall Bit Length
1-1/4"
Fastening Tool Tip Size
#4
Fastening Tool Item
Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132P4A
Zoro #
G7872366
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
1-1/4"
Fastening Tool Tip Size
#4

Details

Item
Phillips 4 Insert Bit x 1-1/4" Bull Nos
Bit Style
Phillips
Fastening Tool Item
Insert Bits
Fastening Tool Tip Material
Gunmetal Grey

Description

Phillips 4 Insert Bit x 1-1/4 In. Bull Nos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.