Zoro Homepage

Phillips 4 Power Bit x 2-3/5

  • Mfr # 170P4F

  • Zoro # G7870345


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Bit Style
Phillips
Overall Bit Length
2-3/4"
Fastening Tool Tip Size
#4
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Gunmetal Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170P4F
Zoro #
G7870345
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
2-3/4"
Fastening Tool Tip Size
#4

Details

Item
Phillips 4 Power Bit x 2-3/5
Bit Style
Phillips
Fastening Tool Item
Power Bits
Fastening Tool Tip Material
Gunmetal Grey

Description

Phillips 4 Power Bit x 2-3/5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.