
Phillips Acr 1 Insert Bit x 1" Tin
Mfr # 125P1CR-TI
Zoro # G7876672
product price: $1.39
/eaSold in multiples of 7 for $9.73
Key Features
Bit Style
Phillips
Overall Bit Length
1"
Fastening Tool Tip Size
#1
Fastening Tool Item
ACR Insert Bits
Fastening Tool Tip Material
Titanium Nitride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125P1CR-TI
Zoro #
G7876672
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Bit Length
1"
Fastening Tool Tip Size
#1
Details
Item
Phillips Acr 1 Insert Bit x 1" Tin
Bit Style
Phillips
Fastening Tool Item
ACR Insert Bits
Fastening Tool Tip Material
Titanium Nitride
Description
Phillips Acr 1 Insert Bit x 1 In. Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.