
Phillips Acr 3 Power Bit x 6
Mfr # 1150P3ACR
Zoro # G7874755
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Bit Style
Phillips
Overall Bit Length
6"
Fastening Tool Tip Size
#3
Fastening Tool Item
ACR Power Bits
Fastening Tool Tip Material
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1150P3ACR
Zoro #
G7874755
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Bit Length
6"
Fastening Tool Tip Size
#3
Details
Item
Phillips Acr 3 Power Bit x 6"
Bit Style
Phillips
Fastening Tool Item
ACR Power Bits
Fastening Tool Tip Material
Gunmetal Grey
Description
Phillips Acr 3 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.