Zoro Homepage

Phillips and Square and Torx Carabiner

  • Mfr # 150PRTCS10

  • Zoro # G509017094


product price: $10.45
/ea

Key Features

Bit Style
Phillips, Square, Torx
Overall Bit Length
4 in
Fastening Tool Item
Phillips + Square + Torx Bit Driver Set
Drive Size
1/4"
Features
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150PRTCS10
Zoro #
G509017094
UPC #
843854029137
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
4 in
Drive Size
1/4"
Width
7 in

Details

Item
Phillips and Square and Torx Carabiner
Bit Style
Phillips, Square, Torx
Fastening Tool Item
Phillips + Square + Torx Bit Driver Set
Features
Carabiner
Fastening Tool Material
S2 Steel

Description

Phillips and Square and Torx Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.