Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocke Screwdriver and Slotted 5/32+ 1/9

  • Mfr # 4PSPP-1

  • Zoro # G906592255


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Finish
Gunmetal Grey
Overall Bit Length
6"
Fastening Tool Tip Size
P0 + P1, Slotted 5/32" + 1/8"
Fastening Tool Item
Screwdriver
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PSPP-1
Zoro #
G906592255
UPC #
843854020080
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
6"
Fastening Tool Tip Size
P0 + P1, Slotted 5/32" + 1/8"

Details

Item
Pocket Screwdriver 4-in-1 - P0 + P1 and Slotted 5/32 + 1/9
Finish
Gunmetal Grey
Fastening Tool Item
Screwdriver
Fastening Tool Material
S2 Modified Steel
Tip Type
Multiple

Description

Pocket Screwdriver 4-in-1 - P0 + P1 and Slotted 5/32 + 1/9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.