Zoro Homepage

Ratchet Extension Bar x 4 In, 1/4 Bit

  • Mfr # EBH100

  • Zoro # G912845208


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBH100
Zoro #
G912845208
UPC #
843854030690
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in

Details

Item
Ratchet Extension Bar x 4 In,1/4 Bit

Description

Ratchet Extension Bar x 4 In,1/4 Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.