Zoro Homepage

Round Blade Screwdriver 10 x 3-1/8 in

  • Mfr # RTX10SD

  • Zoro # G006464568


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Tip Size
10
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
TORX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTX10SD
Zoro #
G006464568
UPC #
843854007371
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
10
Overall Length
3-3/8"

Details

Item
Screwdriver
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
TORX

Description

TORx(R) 10 Round Blade Screwdriver x 3-1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.