Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blade Screwdriver 27 x 4-1/2 in

  • Mfr # RTX27SD

  • Zoro # G606464562


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Tip Size
27
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
TORX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTX27SD
Zoro #
G606464562
UPC #
843854007418
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
27
Overall Length
3-3/2"

Details

Item
Screwdriver
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
TORX

Description

TORx(R) 27 Round Blade Screwdriver x 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.