Zoro Homepage

Round Blade Screwdriver 40 x 5-1/8 in

  • Mfr # RTX40SD

  • Zoro # G706464578


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Tip Size
40
Finish
Satin Chrome
Screwdriver Tip Style
TORX
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTX40SD
Zoro #
G706464578
UPC #
843854007432
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
40
Overall Length
3-3/8"

Details

Item
Screwdriver
Finish
Satin Chrome
Screwdriver Tip Style
TORX
Fastening Tool Material
S2 Modified Steel

Description

TORx(R) 40 Round Blade Screwdriver x 5-1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.