Zoro Homepage

Round Blade Screwdriver Sl, 1/4 x 6 in

  • Mfr # RF1664SD258

  • Zoro # G306464558


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Tip Size
1/4"
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF1664SD258
Zoro #
G306464558
UPC #
843854006572
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4"
Overall Length
6"

Details

Item
Screwdriver
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
Slotted

Description

Slotted 1/4 Round Blade Screwdriver x 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.