
Round Blade Screwdriver, Sl, 3/8 x 8 in
Mfr # RF2464SD318
Zoro # G106464574
product price: $9.99
/eaKey Features
Tip Size
3/8"
Overall Length
8"
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF2464SD318
Zoro #
G106464574
UPC #
843854006596
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
3/8"
Overall Length
8"
Details
Item
Screwdriver
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
Slotted
Description
Slotted 3/8 Round Blade Screwdriver x 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.