Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blade Screwdriver x 3-1/8 in

  • Mfr # RP1SD178

  • Zoro # G106464567


product price: $3.73
/ea
Sold in multiples of 3 for $11.19

Key Features

Tip Size
#1
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1SD178
Zoro #
G106464567
UPC #
843854007159
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Overall Length
3-3/8"

Details

Item
Screwdriver
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
Phillips

Description

Phillips #1 Round Blade Screwdriver x 3-1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.