Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blade Screwdriver x 8 in

  • Mfr # RP4SD318

  • Zoro # G106464581


product price: $10.49
/ea

Key Features

Tip Size
#4
Overall Length
8"
Finish
Satin Chrome
Screwdriver Tip Style
Phillips
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP4SD318
Zoro #
G106464581
UPC #
843854007180
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#4
Overall Length
8"

Details

Item
Screwdriver
Finish
Satin Chrome
Screwdriver Tip Style
Phillips
Fastening Tool Material
S2 Modified Steel

Description

Phillips #4 Round Blade Screwdriver x 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.