Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver 5 x 1-9/16 in

  • Mfr # PSTX5130

  • Zoro # G806464591


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Tip Size
5
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
TORX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSTX5130
Zoro #
G806464591
UPC #
843854007289
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5
Overall Length
1-9/16"

Details

Item
Screwdriver
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
TORX

Description

TORx(R) 5 Precision Screwdriver x 1-9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.